Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670170

Global Industrial™ Universal Cleaning Chemical Dilution Dispenser, Dual Flow, 2-Chemical

Product Description

The Global Industrial™ Universal Cleaning Chemical Dilution Dispenser is a precision proportioner, suitable with any cleaning concentrate that connects to a water supply and dilutes two concentrated chemicals from any size container to a pre-determined ratio into a ready-to-use solution. The dispenser is compact in size and is ergonomically designed with a simple push button operation that can also be twist-locked for continuous filling. Each individual model includes a mounting template and built-in back plate level for effortless installation. A one gallon per minute plus four gallon per minute flow rate in the same unit, makes filling spray bottles, small containers, as well as mop buckets and floor machines quick and easy.

Features:

  • Control a user-friendly patented dilution dial to set desired chemical concentration from 2:1 – 230:1 for low flow application, or 6:1 - 570:1 for high flow application
  • Ultimate flexibility: Water and chemical inlets can be positioned on either side of the unit
  • Each individual model comes equipped with ASSE 1055 approved e-gap eductor backflow prevention.* Optional ASSE 1055 approved air gap backflow prevention assemblies available (Global Models #670323 - low flow & #670324 - high flow).
  • This cabinet locks with a key to prevent tampering
  • Ability to add additional units onto a single water connection with a compatible joining piece (Model #670176)
  • Global Industrial Limited Two Year Warranty

*Please follow correct installation and dilution ratios and observe local water regulations regarding backflow prevention.
PRICE
$379.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Flow Rate1-4 gal/min
Manufacturers Part Number670170
Type2-Chemical Dispenser
Package Quantity1
DescriptionDual Flow Universal Cleaning Chemical Dilution Dispenser 2 Chemical
BrandGlobal Industrial