- Model 250966: Flip-up keyboard and mouse tray
- Model 239195: Universal LCD monitor VESA mount
- Model 249048: Single arm kit with VESA mount
- Model 239150: Universal LCD/plasma mount
- Model 436952BK: Locking laptop tray
- Model 249329A: Wall-mount laptop security cabinet
Global Industrial
Model # :WB493573
Global Industrial Bracket For Computer Accessories, 5"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Select the computer accessories to attach to this bracket, then mount to the workbench upright at the position meets your need. Customize your workbench for best efficiency as it has a durable steel construction. The bracket has a 1-1/4" U-clamp channel width. The product has a limited warranty of 1 year. The computer accessory bracket accommodates below Global Orbit computer accessories.
PRICE
$35.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 4-1/2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | Yes |
| Style | Bracket for Computer Accessories |
| Type | Bracket |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 493573 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |