Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB670331

Global Industrial™ Awesome Erasing Sponge, White, 2.5" x 4.75" - Case of 24 Sponges

Product Description
✓ Water-activated 100% open-cell foam melamine
✓ Microporous surface deep cleans tiny grooves
✓ 24 sponges per case

The Global Industrial™ Awesome Erasing Sponge is used to clean dirt, smudges, stains, unwanted marks and grease spots. Its 100% open-cell foam melamine material and microporous surface promotes deep cleaning into the tiny grooves and pits on countertops, walls, floors or other surfaces. These environmentally-friendly sponges are water-activated and require no chemicals or solutions to clean.

  • Sponge measures 2-1/2" x 4-3/4" x 1-1/10"
  • Simply saturate with water and slightly squeeze out excess water
  • Rinse the soiled sponge with water after use and store in a dry location
  • PRICE
    $47.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length2-1/2 in
    Width4-3/4 in
    Thickness1-1/10 in

    Product Details

    TypeEraser Sponge
    MaterialMelamine
    Package Quantity24
    ColorWhite
    Manufacturers Part Number670331
    BrandGlobal Industrial