Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB641591

Global Industrial™ High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V

Product Description
Standout Features:

✓ High velocity powered drying machine.
✓ Touchless activation.
✓ Convenient hands-under drying style.

A hand dryer that keeps hands away from contact as they quickly dry them within 12 seconds. That being said, the Global Industrial™ Automatic Hand Dryer is your solution to washrooms and bathrooms that need a touchless activated and convenient hand dryer. This hand dryer is ideal for communal lavatories for both commercial and industrial industries, including schools, fitness centers, and other facilities with communal lavatories. It's also hands-free activated, meaning no direct contact is needed to release the air. Traditional stainless steel cover compliments any industrial or commercial bathroom setting. This unit is ADA compliant.

  • Impressive 429 CFM.
  • Decibel level is 75.
  • Brushed stainless steel finish.
  • PROMOTIONAL PRICE
    $209.95

    was $245.95
    Save $36.00 (15%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width6-9/10 in
    Depth4 in
    Height10.1 in
    Weight6 lbs

    Product Details

    Mounting LocationWall
    Wattage1000 W
    MaterialStainless Steel
    Air Temperature104 °F
    Manufacturers Part Number641591
    Drying StyleHands-Under
    Drying Time10 - 12 Seconds
    BrandGlobal Industrial
    RPM35000 rpm
    TypeAutomatic
    CFM429 CFM
    ColorSilver
    Amperage8.3 A
    Hertz60 Hz
    StyleAutomatic ADA
    Voltage120 V
    ActivationAutomatic
    DescriptionAutomatic Hand Dryer
    Decibels75

    Compliance & Certifications

    CertificationsUL / cUL
    ADA CompliantYes