The Global Industrial 24" Curved Floor Squeegee provides superior direction control for dirt and debris while the straight design is more ideal for removing large volumes liquids, mud, and spills from tile, brick, and concrete. Rigid construction reduces flexing while pushing alongside hard level surfaces. Smooth, 60" bamboo handle is comfortable to grip and hold while applying force. Frame steel housing with zinc coating provides long lasting endurance and performance durability under impact, strain, or friction. Standard dark black and gray finish reduces footprint and scuffs. Slim, compact design is easy to store when not in use. Sold in package quantities of 4.
Global Industrial
Model # :WB641537
Global Industrial 24" Curved Floor Squeegee With Wood Handle - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$191.80 Sold in packages of 4 / $47.95 ea
was $211.80Save $20.00 (9%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 3-1/8 in |
| Height | 63 in |
| Weight | 3 lbs |
| Handle Length | 60" |
| Cleaning Width | 24 in |
Product Details
| Handle Material | Bamboo |
| Type | Curved |
| Color | Brown |
| Frame | Steel w/ Zinc Coating |
| Handle Type | Tapered |
| Style | Includes Bamboo Handle |
| Material | Steel/Rubber |
| Description | Curved Floor Squeegee w/ Bamboo Handle |
| Package Quantity | 4 |
| Manufacturers Part Number | 641537 |
| Brand | Global Industrial |