are the preferred choice for machine maintenance, surface preparation and cleaning up oil and greasy messes. The 100% cotton material offers good absorption properties as well as a texture for tough scrubbing jobs, while hemmed edges resist fraying, unraveling and lint. Each piece is cut at exactly 14"x 14" for a consistent size for all automotive, print and industrial shop applications. Shop towels can be machine washed and reused multiple times and the material dries quickly for shortened down time. Shop towels come conveniently folded in a 10 Lb. Box for easy storage and handling in all janitorial, manufacturing and contracting environments.
Global Industrial
Model # :WB670227
Global Industrial 100% Cotton Red Shop Towels, 10 Lb.Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14 x 14 |
Product Details
| Material | Cotton |
| Package Quantity | 90 |
| Description | Shop Towels |
| Color | Red |
| Manufacturers Part Number | 670227 |
| Brand | Global Industrial |