Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands
Global Industrial

Model # :WB761306

Global Industrial™ 14-1/2" Trailing Beam Clamp Anchor

Product Description
✓ Fits beam flanges 3" to 14-1/2" wide
✓ Sturdy aluminum crossbar with steel clamping jaws
✓ Easily attaches to horizontal I-beams and structural beams

Get the best in fall arrest protection with the Global Industrial™ 14-1/2" Trailing Beam Clamp Anchor. It features an aluminum crossbar with steel clamping jaws and nylon slider pads to easily attach to horizontal I-beams and structural beams, creating a moveable anchor point. Fits beam flanges from 3" to 14-1/2" W and up to 1-1/4" W. Its single adjusting jaw includes concealed locking latch and then alloy steel D-ring slides with the jaw adjustment. ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1926.502, OSHA 1910.140 compliant. 1-Year Limited Warranty.

  • We've partnered with FallTech® to bring you the best in safety protection for you and your business.
  • PRICE
    $379.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity130-425 lbs
    Max Flange Thickness1-1/4 in
    Flange Width3 - 14-1/2 in
    Tensile Strength5,000 lbf/min.

    Product Details

    TypeBeam Clamp Anchor
    Anchor MaterialAluminum Alloy & Plated Alloy Steel
    Install TypeReusable
    DescriptionClamp Anchor
    ColorSilver
    Attachment TypeSwivel D-ring
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z359.18-2017, OSHA 1926.502, OSHA 1910.140