Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB493635

Global Industrial™ 12" Industrial Workstation Fan with 23"L Fan Arm, Black

Product Description
✓ 3-speed open-air over motor
✓ 23"L workbench pivot mount arm
✓ Moves up to 1855 CFM with a 20' air throw

The 1/15 HP Global Industrial™ 12" Industrial Workstation Fan with 23"L Fan Arm provides refreshing air flow without taking up valuable floor space in automotive shops, assembly stations, workbenches, and any workstation that requires cooling and ventilation. This model comes with a 23" long steel pivot arm that attaches to workbench uprights and has double articulation that enables a wide range of motion for precise fan placement.

The fan has an efficient 3-speed single-phase open-air over motor and three aluminum fan blades that are balanced for quiet operation & efficient air distribution up to 20-feet. Its simple yoke allows the fan head to rotate a full 360° horizontally & vertically with the ability to mount the unit on beams, ceilings, columns, or walls. No assembly required. UL, cUL listed, and conforms to OSHA & UL507 standard. Limited 1-Year Warranty.

  • Three operating speeds: 1190/1500/1855 CFM at 1500 rpm
  • Simple pull chain for on/off & speed control
  • Chrome-plated steel wire fan blade guard for safety
  • 10'L 3-prong power cord helps avoid the use of extension cords
  • Integrated cord wrap for proper wire management
  • Operates at a 58 dB
  • For indoor use only
  • PROMOTIONAL PRICE
    $195.97

    was $285.95
    Save $89.98 (31%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length23 in
    Weight Capacity10 lbs
    Weight14 lbs

    Product Details

    Assembly RequiredYes
    Style12" Diameter Fan with Pivot Arm
    TypeFan Arm
    MaterialSteel
    ColorBlack
    Manufacturers Part Number493635
    BrandGlobal Industrial