Global Industrial Hazmat Pad, Heavyweight, 15" x 18", Yellow, 100/Pack
The hazmat/chemical pads are made from a single layer of meltblown which is sonically bonded together. The yellow color identifies these pads as suitable for emergency use. The go-to sorbent for emergency spill response. A great choice to safely clean up a wide range of toxic, flammable, corrosive and aggressive chemical liquids. Use them anytime there is a spill of an unknown liquid
Global Industrial
Model # :WBB2305919
Global Industrial™ Hazmat Pad, Heavyweight, 15" x 18", Yellow, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 15 in |
| Height | 12 in |
| Weight | 9 lbs |
| Ounces per Yd2 | 7.67 oz |
| Perforations | 7-1/2" |
| Absorbency Weight | Heavy |
Product Details
| Type | Pads |
| Color | Yellow |
| Capacity/Absorption Gallons | 22 gal |
| Material | Polypropylene |
| Description | Heavyweight Pads |
| Fluids Absorbed | Chemical, Hazmat |
| Package Quantity | 100 |
| Manufacturers Part Number | B2305919 |
| Perforated | Yes |
| Number of Plys | 1 |
| Brand | Global Industrial |