Global Industrial Glass & Mirror Cleaner, Gallon Bottle, 4 Bottles
Ready-to-use, non-ammoniated glass and mirror cleaner. Streak-free cleaning of glass, mirrors, Plexiglas, Lexan, and acrylic surfaces. Easily cuts through dirt, grease, and grime. Will not scratch or haze surfaces. Resists fingerprints on countertops, fixtures, appliances, showcases, etc. Blue color. Gallon bottle. Sold 4 bottles per case.
Intended for Industrial/Commercial use.
Global Industrial
Model # :WB640414
Global Industrial Glass & Mirror Cleaner, 1 Gallon Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$96.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Flash Point | 107°F |
| Specific Gravity | 0.99 |
| pH | 6.5-8.5 |
| Color | Blue |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Style | Liquid |
| VOC Content | 3.5% |
| Capacity | 1 gal |
| Scent | Lilac |
| Applicable Materials | Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl |
| Size Type | Gallon Bottle |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Description | Glass & Mirror Cleaner |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | 640414 |
| Viscosity @ 25°C | <25 cps °C |
| Water Solubility | Complete |
| Brand | Global Industrial |