The Global Industrial Frameless Safety Glasses with Anti-Fog are a versatile choice for standard eye protection in areas where either excessive condensation or strong sunlight are present. Lightweight, compact design is easy to store inside drawers, or bins. Smoke lens color. Meets ANSI Z87.1 standards.
Global Industrial
Model # :WB708119SMAF
Global Industrial Frameless Safety Glasses, Anti-Fog, Smoke Lens - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$78.00 Sold in packages of 12 / $6.50 ea
was $192.00Save $114.00 (59%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Brow Protector | No |
| Type | Frameless Safety Glasses |
| Polarized | No |
| Nose Pad | No |
| Lens Color Family | Smoke |
| Frame Color Family | Smoke |
| Adjustable Temple | No |
| Series | Crystal |
| Metal Detectable | No |
| Diopter | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Smoke |
| UV Protection | UV380 |
| Anti Fog | Yes |
| Package Quantity | 12 |
| Frame Material | Polycarbonate |
| Manufacturers Part Number | 708119SMAF |
| Foam Padding | No |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1-2020 |