Global Industrial Foam Hand Soap - Case Of Four 1 Gallon Bottles
High foaming hand cleaner that leaves skin clean and refreshed. Ideal for use in schools, offices, industry, food service, lodging, and health clubs. For use in refillable foam soap dispensers. Contains the antibacterial agent PCMX. Peach color. Gallon bottle. Sold 4 bottles per case.
Intended for Industrial/Commercial use.
Global Industrial
Model # :WB640411
Global Industrial Foam Hand Soap - Case Of Four 1 Gallon Bottles
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$119.95was $139.95
Save $20.00 (14%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 36 lbs |
Product Details
| Style | Antibacterial |
| Type | Foam |
| Scent | Tropical |
| Size Type | 1 Gallon |
| Package Quantity | 4 |
| Description | Foam Hand Soap |
| Color | Orange |
| Manufacturers Part Number | 640411 |
| Brand | Global Industrial |