This safety sign helps prevent employees from injuries on dangerous slippery surfaces with clear identification. Wet floor safety sign is constructed of a durable polypropylene and feature yellow background color with black letters and ANSI compliant graphics. Easily folds to 1" thick for convenient storage or transport on janitor carts.
Global Industrial
Model # :WB261725
Global Industrial Floor Sign 2 Sided - Caution Wet Floor
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 1 (Closed), 14 (Open) in |
| Height | 25 (Closed), 24 (Open) in |
Product Details
| Assembly Required | No |
| Type | 2 Sided, English |
| Sign Legend | Wet Floor |
| Color | Yellow |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Caution Wet Floor |
| Legend Heading | Caution |
| Manufacturers Part Number | 261725 |
| Brand | Global Industrial |