Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB708382

Global Industrial™ Emergency Eyewash Station, Pedestal Mount

Product Description
The Global Industrial™ Eye Wash Station is essential for industrial spaces where accidents can occur with chemicals or hazardous substances. Mounts easily to the floor to provide immediate, reliable and effective treatment in nearby working locations. Equipped with a stay open ball valve that is activated by a push handle, allowing hands free operation once the eyewash has been activated. Dual spray heads feature "flip top" covers to protect from dust particles. Schedule 40 galvanized steel includes safety yellow polyethylene covers for corrosion resistance and easy visibility. Includes ANSI Compliant identification sign. ANSI Z358.1-2014.

PROMOTIONAL PRICE
$475.15

was $559.00
Save $83.85 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight17 lbs
Bowl Diameter11-1/2 in

Product Details

TypeEyewash Station
Shower Flow Rate30 gal/min
Eyewash Handle MaterialABS Plastic
ColorYellow
Eyewash Flow Rate5.28 gal/min
Pipe MaterialSchedule 40 Galvanized Steel
Number of Heads2
Mounting LocationPedestal Mount
Dust CoversYes
IncludesANSI-Compliant Identification Sign & Eye Wash Gauge
MaterialABS Plastic/Galvanized Steel/Stainless Steel
Valve TypeChrome Plated Stay Open Ball
DescriptionPedestal Mounted Eyewash
Bowl MaterialABS Plastic
Manufacturers Part Number708382
Eyewash Flow Pressure30 psi
Fitting MaterialSchedule 40 Galvanized Steel
Eyewash ActivationPush Handle
Bowl Color FamilyYellow
BrandGlobal Industrial

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014
ADA CompliantNo