Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708383SS

Global Industrial™ Emergency Combination Shower w/Eyewash Station, Stainless Steel

Product Description
✓ Provides immediate access to water
✓ Durable stainless-steel construction
✓ Mounts to the floor for easy accessibility from workstations

Ensure safety in the workplace with the Global Industrial™ Emergency Combination Shower with Eyewash Station. Ideal for use in laboratories, healthcare facilities, and other industrial settings, this combination unit provides immediate access to eye flushing or spot washing. It features an emergency eyewash station that is push-handle activated and a shower that is activated by a large pull-rod. Built for durability, this unit is constructed from galvanized steel, ensuring long-lasting use and protection in conditions where corrosive elements are present. Limited 1-Year Warranty.

  • Eyewash station has dual spray heads with flip-top dust caps
  • Flow rate: 5.15 gallons per minute
  • ANSI Compliant identification sign
  • Bowl diameter: 11.5''
  • Shower head diameter: 10''
  • PRICE
    $1,719.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight27.3 lbs
    Bowl Diameter11-3/8 in
    Shower Head Diameter10"

    Product Details

    Mounting LocationFloor Mount
    Dust CoversYes
    MaterialStainless Steel
    Manufacturers Part Number708383SS
    Eyewash Flow Pressure30 psi
    Fitting MaterialStainless Steel
    Eyewash ActivationPush Handle
    Bowl Color FamilySilver
    BrandGlobal Industrial
    TypeCombination Shower with Eyewash Station
    Shower Flow Rate30 PSI
    Eyewash Handle MaterialStainless Steel
    ColorSilver
    Eyewash Flow Rate5.15 gal/min
    Shower Head MaterialStainless Steel
    Pipe MaterialStainless Steel
    Number of Heads2
    Shower Head Color FamilySilver
    Shower Head ActivationPull Rod
    IncludesEye Wash Gauge & Plumber's Tape
    Valve TypeStainless Steel Stay-Open Ball Valve
    Bowl MaterialStainless Steel

    Compliance & Certifications

    CertificationsANSI Z358.1-2014
    ANSI CertifiedYes