Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708383

Global Industrial™ Emergency Combination Shower with Eyewash Station

Product Description
✓ Push-handle activated and pull-rod activated for immediate water flow
✓ Quick multipurpose access to emergency eyewash station & shower
✓ Mountable to the floor of a nearby working location

The Global Industrial™ Emergency Combination Shower with Eyewash Station provides quick multipurpose access to the eyewash station and overhead emergency shower. Emergency wash station is push-handle activated while shower is pull-rod activated for immediate water flow. Galvanized steel schedule 40 pipe ensures lasting durability and protection in conditions where corrosive elements are present. The bowl is constructed from ultra-durable and scratch resistant ABS plastic. Bright yellow color finish distinguishes clear visibility from a variety of approaching distances. Dust and pipe cover included. ANSI Z358.1-2014.

  • Bowl diameter is 11.5''
  • Shower head diameter is 10''
  • Includes ANSI Compliant identification sign
  • PRICE
    $1,075.00

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight37 lbs
    Bowl Diameter11.5 in
    Shower Head Diameter10''

    Product Details

    Mounting LocationFloor Mount
    Dust CoversYes
    MaterialABS Plastic/Galvanized Steel/Stainless Steel
    Manufacturers Part Number708383
    Eyewash Flow Pressure30 psi
    Fitting MaterialSchedule 40 Galvanized Steel
    Eyewash ActivationPush Handle
    Bowl Color FamilyYellow
    BrandGlobal Industrial
    Shower Flow Rate20 psi
    Eyewash Handle MaterialABS
    ColorYellow
    Eyewash Flow Rate5.28 gal/min
    Shower Head MaterialABS Plastic
    Pipe MaterialSchedule 40 Galvanized Steel
    Number of Heads2
    Shower Head Color FamilyYellow
    Shower Head ActivationPull Rod
    IncludesANSI-Compliant Identification Sign & Eye Wash Gauge
    Valve Type1/2" IPS Chrome Plated Brass Stay-Open Ball Valve
    DescriptionSafety Station Eyewash With Plastic Bowl
    Bowl MaterialABS Plastic

    Compliance & Certifications

    CertificationsANSI Z358.1-2014
    ADA CompliantNo
    ANSI CertificationANSI Z358.1-2014