Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB320874

Global Industrial™ Adjustable Height Steel Gantry Crane, 9'10"W x 7'6"-12'H, 6000 Lb. Capacity

Product Description
✓ 6000-pound capacity
✓ Steel construction with powder coat finish
✓ Knocks down and stores easily when not in use

Portable and durable, the 9' 10" wide Global Industrial ™ Adjustable-Height Steel Gantry Crane assembles quickly when needed and adjusts from 7' 6" to 12' tall at 6" increments without tools to fit under ceilings of various heights. It is made of strong & durable steel with a protective blue powder coat finish that resists corrosion & scratches, and comes with four locking swivel casters for easy positioning. The crane has an 7-7/8"H top I-beam & a hefty 6000-pound payload capacity, making it ideal for use in manufacturing, distribution, contracting, & HVAC industries, or anywhere a flexible overhead lifting solution is needed. Limited 1-Year Warranty.

NOTE:
  • Cranes are designed to lift loads only. Height is measured from underside of I-beam to floor
  • All gantries should be inspected frequently to insure safe operation. Final testing and inspection is left to end user after final assembly has been completed. For further details see ASME B30.17
  • PRICE
    $5,955.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width9' 10"
    Weight Capacity6000 lbs
    Weight1034 lbs
    Base Diameter Or Dimension80-1/2 in
    Max Height12'
    Min Height7' 6
    Flange Width4 in
    I-Beam Height7-7/8 in
    Usable Width7' 11" in

    Product Details

    Assembly RequiredYes
    TypeAdjustable Height
    ColorBlue
    MaterialSteel
    Manufacturers Part Number320874
    BrandGlobal Industrial

    Warranty

    Warranty1 yr