Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Lid features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Feature mesh with 3/4" openings. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Includes blue recycling dome lid, plastic liner and security cable . Provides convenient disposal for all types of recyclable waste. Assembly required.
View our coordinating collection of Outdoor Trash Cans.
Global Industrial
Model # :WB261962BL
Global Industrial Outdoor Diamond Steel Recycling Can w/Dome Lid, 36 Gallon, Blue
|
Questions & Answers (0)
Product Description
PRICE
$765.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 40 in |
| Thickness | 1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Diamond Recycling Can |
| Liner Material | Plastic |
| Number of Openings | 1 |
| Color | Blue |
| Lid Color Family | Blue |
| Opening | 11"W x 8"H |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Dome Lid with Push Door |
| Material | Steel |
| Manufacturers Part Number | 261962BL |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables |
| Collection | Expanded Metal Collection |
| Container Markings | None |
| Shape | Round |
| Brand | Global Industrial |