Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB261944BK

Global Industrial™ Outdoor Slatted Steel Trash Can With Dome Lid, 36 Gallon, Black

Product Description
✓ Steel frame with powder coat finish
✓ Flat bar design deters vandalism
✓ Domed lid has a hinged door to keep out rain & snow

The round 36-gallon Global Industrial™ Outdoor Slatted Steel Recycling Trash Can with Dome Lid gives you a large capacity for rubbish with design and construction details that provide resistance to the elements, graffiti, and vandalism. The flat-bar steel slats are fully welded and treated with a corrosion-resistant black polyester powder coat finish that will hold up against harsh summer and winter weather. The trash can features a domed lid outfitted with a self-closing door that hides waste from view and keeps out rain & snow while allowing easy access to dispose of trash. The lid is secured to the frame with a cable to prevent loss or theft. A removeable interior high-density polyurethane plastic liner that holds the trash or provides a way to install and hold a trash bag is also included.

  • Measures 28" diameter x 42" tall
  • Includes anchor kit, security cable, and ABS plastic liner
  • PRICE
    $1,399.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    1399.00
    Buy 3 units - 5 units
    1329.00Save $70.00 (5%)
    Buy 6+ units
    1289.00Save $110.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height42 in
    Diameter28 in

    Product Details

    TypeSlatted Trash Can
    Liner MaterialPlastic
    ColorBlack
    Opening11"W x 8"H
    LidYes
    Capacity36 gal
    Lid TypeDome Lid
    MaterialSteel
    DescriptionHeavy-Duty Slatted Metal Trash Can
    Manufacturers Part Number261944BK
    Indoor/OutdoorOutdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1