Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB261941BK

Global Industrial™ Outdoor Slatted Steel Trash Can W/Access Door & Rain Bonnet Lid,36 Gal,Black

Product Description
✓ Steel frame with powder coat finish
✓ Flat bar design deters vandalism
✓ Rain bonnet lid keeps rain & snow out

The round 36-gallon Global Industrial™ Outdoor Slatted Steel Trash Can with Access Door & Rain Bonnet Lid gives you a large capacity for rubbish with design and construction details that provide resistance to the elements, graffiti, and vandalism.

A convenient door with a spring-loaded latch on the side of the can proves access to the liner, so there is no need to lift it out when it heavy or leaking liquids—simply pull the liner out to empty it. The flat-bar steel slats are fully welded and treated with a corrosion-resistant black polyester powder coat finish that will hold up against harsh summer and winter weather. The trash can features is a raised rain bonnet lid that keeps rain & snow out while allowing easy access to throw out trash. The lid is secured to the frame with a cable to prevent loss or theft and the door latch accepts user-supplied pad lock. A removeable interior high-density polyurethane plastic liner that holds the trash or provides a way to install and hold a trash bag is also included.

  • Measures 28" diameter x 47-3/4" tall
  • Leveling feet improve stability on rough or uneven surfaces
  • Includes anchor kit, security cable, and polyurethane liner
  • PRICE
    $1,485.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    1485.00
    Buy 3 units - 5 units
    1409.00Save $76.00 (5%)
    Buy 6+ units
    1369.00Save $116.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height47-3/4 in
    Diameter28 in

    Product Details

    TypeSlatted Trash Can
    Liner MaterialPlastic
    ColorBlack
    Opening11-1/4" Dia.
    LidYes
    Capacity36 gal
    Lid TypeRain Bonnet Lid
    MaterialSteel
    DescriptionHeavy-Duty Slatted Metal Trash Can with Access Door
    Manufacturers Part Number261941BK
    Indoor/OutdoorOutdoor
    CollectionSteel Slat Collection
    ShapeRound
    BrandGlobal Industrial