This reliable power strip is ideal for a wide range of applications. It is easy to install. The aluminum housing ensures durability. Snap/slide mounting clips are included with the power strip. All models are warranted and ETL/cETL listed. It offers a power supply of 15A/120V. The power strip comes with a 15' cord. Dimensions: 48" x 1.9" x 1.8".
Global Industrial
Model # :WB500888A
Global Industrial Aluminum Power Strip W/ 10 Outlets & 15' Long Cord, Silver
|
Questions & Answers (0)
Product Description
PRICE
$91.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Cord Length | 15 ft |
Product Details
| Power | 15 Amp, 120 Volt Outlets |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | 500888A |
| Number of Outlets | 10 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETL, ETL |