The Global Industrial Stainless Steel C-Fold/Multifold Towel Dispenser is ideal for high traffic restrooms, break rooms, food service facilities, healthcare facilities, and more. Dispenser is constructed of durable 304 stainless steel with a brushed finish. Features keyed tumbler lock to help prevent tampering and vandalism. Sight window helps reduce maintenance. Mounts easily to the wall. Accepts C-fold and multifold towels. Holds up to 400 C-fold towels, and up to 525 multifold towels. Overall Dimensions: 11-1/2"W x 4-1/2"D x 15"H.
Global Industrial
Model # :WB640902
Global Industrial Folded Paper Towel Dispenser, Stainless Steel
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$90.95was $105.95
Save $15.00 (14%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 4-1/2 in |
| Height | 15 in |
Product Details
| Type | Manual |
| Color | Satin Stainless |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Surface Wall Mount |
| Capacity | 400 C-Fold/525 Multifold |
| Material | Stainless Steel |
| Description | C-Fold/Multifold Paper Towel Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | 640902 |
| Brand | Global Industrial |