Plastic Standard Double Toilet Tissue Dispenser - Two 5-1/4" Rolls, Smoke Gray/Beige
Standard Double Tissue Dispenser allows user to completely use one roll before transferring to the next. Ideal for restrooms in offices, schools, healthcare facilities, and more. Durable plastic construction with translucent, smoke gray cover makes it easy to see when rolls need to be refilled. Standard double toilet paper dispenser features heavy-duty lock helps prevent theft and vandalism. Holds two 5-1/4" tissue rolls. Easy to install. Overall Dimensions: 6"W X 5-3/4"D X 13"H.
Global Industrial
Model # :WB640934
Global Industrial Plastic Standard Double Toilet Tissue Dispenser, Two 5-1/4" Rolls, Gray
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$42.95was $49.95
Save $7.00 (14%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 5-3/4 in |
| Height | 13 in |
Product Details
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Standard Double Toilet Tissue Dispenser |
| Color | Black |
| Manufacturers Part Number | 640934 |
| Brand | Global Industrial |