Global Industrial mop handle features plastic quick change head that firmly grips mops. Includes wheel clamp that holds mop firmly in place. Hinged side gate allows quick and easy mop changes. 60" length x 1" diameter fiberglass handle. Black/Yelllow.
Global Industrial
Model # :WB261836
Global Industrial Plastic Quick Change 1" x 60" Fiberglass Handle
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$33.95was $36.95
Save $3.00 (8%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Diameter | 1 in |
| Handle Length | 60 |
Product Details
| Type | Quick Change |
| Handle Material | Fiberglass |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 261836 |
| Brand | Global Industrial |