Global Industrial mop handle features plastic jaws that firmly clamp mop heads. Allows quick and easy mop changes. Twist action secures mop head in place. Recommended for 5" wide headband mops. 60" length x 1" diameter fiberglass handle. Black/Yelllow.
Global Industrial
Model # :WB261835
Global Industrial Plastic Jaws Mate 1" x 60" Fiberglass Handle
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$39.95was $43.95
Save $4.00 (9%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Diameter | 1 in |
| Handle Length | 60 |
Product Details
| Type | Jaws Mate |
| Handle Material | Fiberglass |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 261835 |
| Brand | Global Industrial |