The Global Industrial Center Pull Paper Towel Dispenser is designed to provide a fresh, hygienic supply of paper towels. Ideal for use in restrooms, food service facilities, healthcare, manufacturing facilities and more. Reliable, single sheet dispensing aperture self-adjusts and will not wear out. Durable, plastic construction. Translucent, smoke gray cover makes it easy to see when a new roll is needed. Holds rolls up to 9"H with up to a 9" diameter. Center pull paper towel dispenser features double latch top lock to help prevent theft and vandalism. Easy to install. Overall Dimensions: 10-1/8"W X 10-1/8"D X 12-1/3"H.
Global Industrial
Model # :WB640930
Global Industrial Center Pull Paper Towel Dispenser, Smoke Gray/Beige
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/8 in |
| Depth | 10-1/8 in |
| Height | 12-1/3 in |
Product Details
| Type | Manual |
| Color | Black |
| Paper Type | Perforated Roll |
| Style | Center Pull |
| Mounting Location | Surface Wall Mount |
| Capacity | 9" Roll |
| Material | Plastic |
| Description | Center Pull Paper Towel Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | 640930 |
| Brand | Global Industrial |