Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case

Item #: WB261758

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Plastic Trash Can - 20 Gallon Gray

    $54.95

  • Global Industrial™ Plastic Trash Can Lid - 20 Gallon Gray

    $10.25

Price: $68.95

Quantity Discount

  • Buy 1-2 $68.95 ea.
  • Buy 3+ $63.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case

Choose Global Industrial™ Medium Duty White Trash Bags for light to medium trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low Density Polyethylene(LLDPE) resins, the bag's 0.70 Mil thickness offers an excellent balance of stretch with puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. White color helps to convey a sanitary appearance Each bag measures 30in. x 36in. for a superb fit into 20 to 30 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 4 coreless rolls of 50 bags each for a total of 200 bags per case.

Product Details

  • Liner Material LLDPE
  • Capacity 20 to 30 gal
  • Type Medium Duty
  • Package Quantity 200
  • Brand Global Industrial
  • Material LLDPE
  • Manufacturers Part Number 261758
  • Color Family White
  • Emergency Prep Yes

Weights & Dimensions

  • Width 30 in (76.2 cm)
  • Height 36 in (91.44 cm)
  • Weight Capacity 35 lbs.
  • Thickness 0.70 Mil
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jerilyn

    Date: August 13, 2019

    trash bags
    Your review:
    just the right size for our smaller cans
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Heavy Duty Clear Trash Bags - 20-30 Gal, 1.5 Mil, 100 Bags/Case

Item #: 670251

(1)

In Stock, Ships in 3-4 days

$77.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case

Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case

Item #: WB261758

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case
    Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case
    Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case
    Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant