Global Industrial mop heads are durable and provide superior performance. Constructed from blue blend for less unraveling, linting and increased floor coverage. These looped-end mop heads can be laundered repeatedly to maximize usage. Blue, medium size (14 to 16 oz.) and wide mesh band.
Global Industrial
Model # :WB261829W
Global Industrial Medium Blue Looped Mop Head, Wide Band
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Width | 6 in |
| Mop Head Size | 18 oz. |
| Size | Medium |
Product Details
| Type | Looped-End |
| Material | Cotton/Rayon/Synthetic Blend |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 261829W |
| Headband | Wide |
| Brand | Global Industrial |