Global Industrial Manual Dispensers are ideal for use in offices, schools, warehouses, food service facilities, manufacturing, and more. Durable plastic construction with no metal parts, making it ideal for wet or dry conditions. Large site window allows for easy refill, and can be used to display easy-to-slide product identification window cards (included). Top dispensing technology reduces risk of leaking valves. Ergonomic push pad. High 1250mL capacity dispenser helps reduce maintenance, and dispenses only 0.75mL per activation to reduce waste. ADA compliant with a secured locking option. Mounts easily to wall with adhesive backing or mounting hardware (included). Black color finish.
For use with Global Industrial Hand Soap & Sanitizer Refills Only (sold separately).
Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.
Global Industrial
Model # :WB640805
Global Industrial Manual Dispenser for Foam Hand Soap/Sanitizer - Black
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
Call for pricing
1.888.645.0878
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 5 in |
| Height | 10-3/4 in |
| Weight | 2 lbs |
Product Details
| Type | Wall Mount |
| Color | Black |
| For Use With | Global Hand Soap/Sanitizer Refills |
| Mounting Location | Wall |
| Capacity | 1250 ml |
| Material | Plastic |
| Activation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | 640805 |
| Form | Foam |
| Brand | Global Industrial |