Global Industrial
Model # :WB261757
Global Industrial Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case
|
Questions & Answers (0)
Product Description
Choose Global Industrial Medium Duty White Trash Bags for light to medium trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low Density Polyethylene(LLDPE) resins, the bag's 0.50 Mil thickness offers an excellent balance of stretch with puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. White color helps to convey a sanitary appearance Each bag measures 24in. x 32in. for a superb fit into 12 to 16 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 10 coreless rolls of 50 bags each for a total of 500 bags per case.
PRICE
$129.95
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 32 in |
| Weight Capacity | 20 lbs |
| Thickness | 0.5 mil |
Product Details
| Type | Medium Duty |
| Capacity | 12 - 16 gal |
| Material | LLDPE |
| Package Quantity | 500 |
| Color | White |
| Manufacturers Part Number | 261757 |
| For Use With | General Use |
| Brand | Global Industrial |