Global Industrial mop heads are durable and provide superior performance. Constructed from blue blend for less unraveling, linting and increased floor coverage. These looped-end mop heads can be laundered repeatedly to maximize usage. Blue, large size (22 to 24 oz.) and wide mesh band.
Global Industrial
Model # :WB261830W
Global Industrial Large Blue Looped Mop Head, Wide Band
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$13.50was $14.75
Save $1.25 (8%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 6 in |
| Mop Head Size | 22 oz. |
| Size | Large |
Product Details
| Type | Looped-End |
| Material | Cotton/Rayon/Synthetic Blend |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 261830W |
| Headband | Wide |
| Brand | Global Industrial |