x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

Item #: WB261762

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Slim Trash Container, Black, 23 Gallon

    $64.95

  • Global Industrial™ Paper Recycling Lid, Blue

    $26.95

Price: $61.95

Quantity Discount

  • Buy 1-2 $61.95 ea.
  • Buy 3+ $58.95 ea.

Quantity

Customers Also Viewed

Global Industrial™Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

Choose Global Industrial™ Extra Heavy Duty Black Trash Bags for medium to heavy trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from Linear Low Density Polyethylene(LLDPE) resins, the bag's 1.40 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. The two-Ply liners are manufactured with two layers of film. The outside of the bag is black while the inside is gray. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 33in. x 39in. for a superb fit into 30 to 33 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 4 coreless rolls of 25 bags each for a total of 100 bags per case.

  • WIDTH INCHES 33 (83.82 cm)
  • HEIGHT INCHES 39 (99.06 cm)
  • CAPACITY GALLONS 30 to 33 (124.92 l)
  • COLOR FINISH Black
  • CONSTRUCTION LLDPE
  • THICKNESS 1.40 Mil
  • PACKAGE QUANTITY 100
  • TYPE Extra Heavy Duty
  • BRAND Global Industrial
  • MANUFACTURERS PART NUMBER 261762
  • CAPACITY WEIGHT 90 lbs.
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Sonny

    Date: April 23, 2019

    ....
    Your review:
    …...
  • Reviewer: Fred

    Date: April 23, 2019

    great product
    Your review:
    great product, service, and delivery
  • Reviewer: Kathleen

    Date: April 23, 2019

    Item Received Satisfactory
    Your review:
    The item that I purchased was received in a timely manner and was as ordered.
  • Reviewer: BARBARA

    Date: April 23, 2019

    Supply Clerk
    Your review:
    They don't leak or tear easily.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

Item #: WB261762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case
    Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case
    Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case
    Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant