Global Industrial
Model # :WB261766
Global Industrial Medium Duty Clear Trash Bags - 40 to 45 Gal, 0.75 Mil, 100 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
Choose Global Industrial Medium Duty Clear Trash Bags for light to medium trash loads, including food scraps, office waste and light cleanup jobs. Ideal for building maintenance, industrial applications, educational institutions, food service scraps, outdoor receptacles, public parks and recreational areas. Manufactured from 100% virgin hexene-based Linear Low Density Polyethylene(LLDPE) resins, the bag's 0.75 Mil thickness offers an excellent balance of stretch with puncture and tear resistance. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Clear color helps to monitor trash, sort recycled material, and collect linens. Each bag measures 40in. x 46in. for a superb fit into 40 to 45 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 4 coreless rolls of 25 bags each for a total of 100 bags per case.
CLEARANCE PRICE
$42.95was $92.95
Save $50.00 (54%)
2
2
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Height | 46 in |
| Weight Capacity | 35 lbs |
| Thickness | 0.75 mil |
Product Details
| Type | Medium Duty |
| Capacity | 40 - 45 gal |
| Material | LLDPE |
| Package Quantity | 100 |
| Color | Clear |
| Manufacturers Part Number | 261766 |
| For Use With | General Use |
| Brand | Global Industrial |