x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band

Global Industrial™ 24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band

Item #: WB261832N

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 14.5 oz.
  • 22 oz.

22 oz.

Price: $16.25

Quantity

Customers Also Viewed

24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band

Cut-end mop heads are a cost effective solution. Cut-end mop heads should not be laundered to extend life of mop. Constructed from cotton, 4-ply yarn. Natural, 24 oz. size and narrow band.

  • LENGTH INCHES 36 (91.44 cm)
  • WIDTH INCHES 6 (15.24 cm)
  • COLOR Natural
  • BRAND Global Industrial
  • CONSTRUCTION Cotton Blend
  • DESCRIPTION Narrow Band Mop
  • MANUFACTURER'S PART NUMBER 261832N
  • PACKAGE QUANTITY 1
  • SIZE 24 oz.
  • TYPE Cut-End
  • Base Model Number 261832
  • HEADBAND Narrow
  • MOP HEAD/HANDLE TYPE Mop Head
  • MOP HEAD SIZE 22 oz.
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Debra

    Date: April 23, 2019

    Very full and great pickup
    Your review:
    I love these mop heads. Absorbs water really great! Very full and easy to replace. Will buy again.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band

Global Industrial™ 24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band

Item #: WB261832N

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band
    Global Industrial™ 24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band
    Global Industrial™ 24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band
    Global Industrial™ 24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant