Plastic Jumbo Bathroom Tissue Dispenser is ideal for high traffic restrooms in offices, schools, healthcare facilities, and more. Dispenser features a durable plastic construction with smoke gray cover. Features keyed tumbler lock to help prevent tampering and vandalism. Mounts easily to the wall or partition. Accepts jumbo tissue rolls up to 9" with a core of 2-1/2" or larger.
Global Industrial
Model # :WB640904
Global Industrial Plastic Jumbo Bathroom Tissue Dispenser - One 9" Roll
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$34.95was $37.95
Save $3.00 (8%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 5-1/2 in |
| Height | 11-1/2 in |
Product Details
| Color | Gray |
| Style | Jumbo |
| Mounting Location | Wall |
| Capacity | One 9" Roll |
| Finish | Smoke |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Plastic Jumbo Bathroom Tissue Dispenser |
| Manufacturers Part Number | 640904 |
| Brand | Global Industrial |