High efficiency paper filter bags for use with Global Industrial 16 Gallon Stainless Steel Wet Dry Vacuum model 641196. Sold 5 bags per pack.
Global Industrial
Model # :WB641200
Global Industrial Paper Filter Bag for 16 Gallon Wet Dry Vacuum
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$31.95was $34.95
Save $3.00 (9%)
5
5
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 25 in |
| Height | 1/8 in |
| Weight | 0.2 lbs |
Product Details
| Type | Bag |
| Material | Paper |
| Package Quantity | 1 |
| Description | Paper Filter Bag |
| Color | Brown |
| Manufacturers Part Number | 641200 |
| For Use With | Global Industrial |
| Brand | Global Industrial |