Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB640955

Global Industrial™ High Velocity Vertical Automatic Hand Dryer W/ HEPA Filter, Silver, 110-120V

Product Description
The Global Industrial™ Hand Dryer is energy efficient, and helps save up to 85% more energy than conventional warm air hand dryers, and up to 90% savings versus paper towels. HEPA filter helps remove up to 99.9% of bacteria from the air used to dry hands, and also helps keep the motor and other parts clean. Durable plastic construction with silver finish that complements any decor. Automatic, touch-free operation. Insert hands into the dryer and slowly raise hands up to dry hands. Operates at 110-120V, 14.16 amps, 60 hz at 68-70 decibels. Hand dryer can be set for low or high speed, and for cold or hot air temperature. Features a water reservoir to keep floor and surrounding area dry. Drain tank is located at the bottom of the hand dryer and can easily be removed and cleaned. Includes mounting screws and cleaning brush.

PROMOTIONAL PRICE
$1,189.00

was $1319.00
Save $130.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth8-1/2 in
Height27-1/2 in
Weight21 lbs

Product Details

Mounting LocationWall
Wattage1700 W
MaterialPlastic
Air Temperature32 - 104 °F
Manufacturers Part Number640955
Drying StyleHands-In
Drying Time10 Seconds
BrandGlobal Industrial
RPM20000 rpm
TypeAutomatic
CFM106 CFM
Horsepower1 HP
ColorSilver
Amperage14.16 A
Hertz60 Hz
StyleHigh Velocity Vertical
Voltage110-120 V
ActivationAutomatic
DescriptionHigh Velocity Vertical Hand Dryer
Decibels68-70

Compliance & Certifications

CertificationsUL, cUL