Facility Wipes clean and deodorize without damaging surfaces. Wipes are pre-moistened with a special light dose, quat-based formula that makes them ideal for use in gyms, athletic centers, healthcare facilities and more. Facility Wipes are an alternative to disinfecting and sanitizing wipes, which require the solution to remain wet on the surface for several minutes to be effective. Pre-moistened wipes help eliminate the risk of surface damage from overspray from using spray bottles and rags. For use with most standard large center-pull towel dispensers (sold separately). Biodegradable. Rainforest fragrance. 8" X 10" wipes. One year shelf life. Each refill bag contains 800 wipes; sold 2 refill bags per case (1600 wipes total).
Global Industrial
Model # :WB641193
Global Industrial Facility Wipes, 800 Wipes/Refill Roll, 2 Refills/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Size | 8" X 10" |
| Size | 8 x 10 in |
Product Details
| Type | Center-Pull Refill Roll |
| Scent | Rainforest |
| Size Type | 800 Wipes/Refill |
| Disinfectant | Alkyl (C14, 60%,C16, 30%,C12, 5%,C18, 5%) |
| Package Quantity | 800 Wipes/Refill Roll, 2 Refills/Case |
| Description | Facility Wipes |
| Color | White |
| Manufacturers Part Number | 641193 |
| For Use With | Most Standard Large Center-Pull Towel Dispensers |
| Brand | Global Industrial |