Cartridge filter for wet or dry pickup. For use with Global Industrial 6.6 Gallon Stainless Steel Wet Dry Vacuum model 641195.
Global Industrial
Model # :WB641197
Global Industrial Cartridge Filter For 6.6 Gallon Wet/Dry Vacuums
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$37.95was $41.95
Save $4.00 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/10 in |
| Depth | 7-1/10 in |
| Height | 4-1/4 in |
| Weight | 0.4 lbs |
Product Details
| Type | Cartridge Filter |
| Package Quantity | 1 |
| Description | Cartridge Filter |
| Color | White |
| Manufacturers Part Number | 641197 |
| For Use With | Global Industrial |
| Brand | Global Industrial |