Cartridge filter for wet or dry pickup. For use with Global Industrial 16 Gallon Stainless Steel Wet Dry Vacuum model 641196.
Global Industrial
Model # :WB641198
Global Industrial Cartridge Filter For 16 Gallon Wet/Dry Vacuums
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/10 in |
| Depth | 7-1/10 in |
| Height | 9 in |
| Weight | 0.8 lbs |
Product Details
| Type | Cartridge Filter |
| Package Quantity | 1 |
| Description | Cartridge Filter |
| Color | White |
| Manufacturers Part Number | 641198 |
| For Use With | Global Industrial |
| Brand | Global Industrial |