Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB641244

Global Industrial™ Auto Floor Scrubber With Traction Drive, 20" Cleaning Path

Product Description
✓ Provides 24,218 sq. ft. of coverage per hour
✓ Variable speed control transaxle drive and forward and reverse drive
✓ Corrosion- and impact-resistant

Clean large surface areas quickly and efficiently with the Global Industrial™ Auto Floor Scrubber with Traction Drive. This self-propelled Floor Scrubber with Traction Drive offers seamless forward and backward operation, controlled via a convenient switch. This design feature eliminates the need for manual pushing of the machine, significantly reducing operator fatigue. Constructed from rotationally molded polyethylene, this scrubber is powered by a ¾ peak horsepower brush motor that offers 180 RPM for heavy-duty cleaning applications. This unit includes two 12V 100Ah batteries with 4.5 hours of run time per charge and features large-capacity solution and recovery tanks for low maintenance upkeep. Its battery charger is powered by the Airvolt® battery management system technology for optimal charging with a digital controller for a longer run time. Limited 1-Year Warranty.

  • 20" cleaning path
  • Exclusive soft start technology helps extend the life of the floor scrubber
  • Includes a heavy-duty cast aluminum parabolic squeegee and blades
  • 15-gallon solution and 17-gallon recovery tanks
  • Scrub brush and floor pads sold separately
  • PRICE
    $5,999.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length51-1/5 in
    Width21-2/3 in
    Height40-5/9 in
    Weight407.5 lbs
    Water Lift113 in
    Cleaning Width20 in
    Pad Pressure84 lbs
    Squeegee Width30 in
    Turning Radius60 °

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity15 gal
    Cleaning Capacity24,218 ft²/hr
    Power SourceBattery
    WattageBrush: 550/ Vacuum Motor: 390 W
    MaterialPlastic
    Manufacturers Part Number641244
    Recovery Tank Capacity17 gal
    Battery Run Time4.5 hr
    Speed2.8 mph
    BrandGlobal Industrial
    Battery Type115 Ah
    RPMVacuum Motor: 15600 rpm
    TypeWalk-Behind Automatic Battery Floor Scrubber
    Vacuum Motor0.5 HP
    ColorBlue
    Drive SystemTraction Drive
    Number of Batteries2
    Voltage12 V
    Batteries115 Ah (2)
    Decibels68
    Brush Motor RPM180 rpm

    Compliance & Certifications

    CertificationsETL, cETL (For Charger)