Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB641159

Global Industrial™ Advanced Antibacterial Foam Hand Soap 1200ml Refill - 6 Refills/Case

Product Description
Global Industrial™ Advanced Antibacterial Foam Hand Soap kills 99.99% of common germs. Specially formulated without Triclosan, it contains 0.13% Benzalkonium Chloride, which is a better performing antibacterial agent than Triclosan and unlike PCMX, it has a pleasant scent. Hand soap is enhanced with Aloe and Vitamin E to nourish skin. Rich foam is ideal for cleaning light to medium soils, and leaves hands feeling clean and smelling fresh. Contains approximately 1,666 actuations per refill. Citrus-spice fragrance. Amber color. 1200mL refill, sold 6 refills per case.

For use with Global Industrial™ Manual and Automatic Dispensers Only (sold separately).

Note on Refill Installation: place bottom of the refill pouch in the dispenser first, ensuring that the entire pouch is tucked into the dispenser, then snap the nozzle into the collar and close the cover.

PROMOTIONAL PRICE
$97.95

was $149.95
Save $52.00 (35%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFoam
ScentCitrus Spice
Capacity1250 ml
Size Type1200 ml Refill
Package Quantity6
DescriptionAdvanced Antibacterial Foam Hand Soap
ColorYellow
Manufacturers Part Number641159
For Use WithGlobal Manual/Automatic Dispensers
BrandGlobal Industrial