GLO-BRITE SAFETY GUIDANCE
Use these helpful signs to assist with evacuation in an emergency situation. Rated to glow for 6+ hours.
NMC Glo Brite® Arrow Sign, 6 Hour Glow, Polyester, 10"W x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.75
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 2 in |
| Thickness | 1/10 mil |
Product Details
| Sign Shape | Rectangle |
| Mounting Location | None |
| Material | Polyester |
| Description | 6 Hour Glow Arrow Sign |
| Color | Red |
| Manufacturers Part Number | Gl14p |
| Brand | Accuform |