Germosolve 5 Disinfectant Cleaner & Deodorizer, 3.78 L Bottle, Lavender, 4 Bottles/Case - 32351
Ready to use disinfectant cleaner & deodorizer Germosolve 5 is a new quaternary ammonium formulation that can disinfect in as little as 5 seconds. Effective against H1N1, Influenza A, Staph, Norovirus, HIV, HBV, HCV, COVID 19 and much more. Lavender scent.
Germosolve 5 Disinfectant Cleaner & Deodorizer, 3.78 L Bottle, Lavender, 4 Bottles/Case - 32351
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$119.95was $135.95
Save $16.00 (12%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 35.3 lbs |
Product Details
| Scent | Lavender |
| Size Type | 3.78 L Bottle |
| Helps Remove | Disinfectant |
| Disinfectant | Quaternary Ammonia |
| Package Quantity | 4 Bottles |
| Description | Disinfectant Cleaner & Deodorizer |
| pH | 10.00-11.00 |
| Color | Purple |
| For Use With | Disinfectant Cleaner & Deodorizer |
| Dilution Ratio | Ready to use |
| Brand | Vision |