Gatorshield® Pipe Bundle
Priced per pack of (5) 7 ft Pipes
Made using heavy duty 12 gauge structural steel with triple layer Flo-Coat® rust and corrosion resistant protection. Zinc interior coating for increased corrosion protection. UL listed. Meets ASTM standards. Sold in bundles of 5. Each pipe measures 7'L for a total of 35' linear.
Kee Safety® Galvanized Gatorshield® Pipe, 1-1/2" Diameter, (7 ft x 5 Pcs)
|
Questions & Answers (0)
Product Description
PRICE
$499.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 ft |
| Weight | 64 lbs |
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Schedule 40 Pipe |
| Color | Gray |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Gatorshield Galvanized Steel |
| Pipe Inner Diameter | 1-11/16 in |
| Package Quantity | 5 |
| Manufacturers Part Number | G150GS12GABND |
| Brand | Kee Safety |