Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Dentec Safety

Model # :WBC0049049

MPN #: 16AD17426

Dentec Safety® Gate Carabiner, 2-1/4" Size

Product Description
Carabiner connector

Features:
  • 2-1/4" gate opening
  • 45KN
  • 3.6M gate strength


PRICE
$47.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2-1/4"

Product Details

TypeCarabiner
Package Quantity1
DescriptionCarabiner
ColorYellow
Manufacturers Part Number16AD17426
Attachment TypeCarabiner
BrandDentec Safety