Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Dentec Safety

Model # :WBC0049048

MPN #: 16AD17450

Dentec Safety® Gate Carabiner, 1/2" Size

Product Description
Carabiner connector

Features:
  • 1/2" gate opening
  • 40KN
  • 3.6M gate strength


PRICE
$20.25

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2"

Product Details

TypeCarabiner
Package Quantity1
DescriptionCarabiner
ColorYellow
Manufacturers Part Number16AD17450
Attachment TypeCarabiner
BrandDentec Safety