x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Galvanized Steel Pallet - 48"L x 48"W x 4-3/4"H

Global Industrial™ Galvanized Steel Pallet - 48"L x 48"W x 4-3/4"H

Item #: WB298534

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Low-Profile Pallet Jack Scale Truck, 27"W x 48"L Forks, 5000 Lb. Capacity

    $2,382.00

  • Global Industrial™ "Do Not Stack" Pallet Cones, 50 Pack

    $91.95

Price: $245.95

Quantity

Customers Also Viewed

GLOBAL INDUSTRIAL™ GALVANIZED STEEL PALLET

Galvanized steel pallet is rust resistant making it ideal for corrosive environments. Heavy duty welded steel pallet has a galvanized finish for rust resistance. Offers 8,000 lb. static, 4,000 lb. fork and 2,200 lb. rack capacity. 3.9"H fork openings allow 2-way fork access for fork trucks. Base includes 5 deck board stringers and reinforced corners for increased strength and rigidity. Measures 4-3/4"H overall.

  • BRAND Global Industrial
  • MANUFACTURERS PART NUMBER 298534
  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 48 (121.92 cm)
  • HEIGHT INCHES 4-3/4 (12.07 cm)
  • WEIGHT LBS 80 (36.36 kg)
  • CAPACITY LBS-STATIC (FLOOR) 8000 (3636.36 kg)
  • CAPACITY LBS-DYNAMIC (FORK) 4000 (1818.18 kg)
  • CAPACITY LBS-RACKING 2200 (1000 kg)
  • TOP DECK Open
  • OPENINGS Two-Way Entry
  • STANDARD ISPM 15 Exempt
  • TYPE Stackable
  • CONSTRUCTION Galvanized Steel
  • COLOR FINISH Gray
  • BOTTOM STRINGERS 5
  • AVAILABILITY In Stock
  • CONDITION New
  • UPC 707022345453
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Galvanized Steel Pallet - 48"L x 48"W x 4-3/4"H

Global Industrial™ Galvanized Steel Pallet - 48"L x 48"W x 4-3/4"H

Item #: WB298534

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Galvanized Steel Pallet - 48"L x 48"W x 4-3/4"H
    Global Industrial™ Galvanized Steel Pallet - 48"L x 48"W x 4-3/4"H
    Global Industrial™ Galvanized Steel Pallet - 48"L x 48"W x 4-3/4"H
    Global Industrial™ Galvanized Steel Pallet - 48"L x 48"W x 4-3/4"H
    Global Industrial™ Galvanized Steel Pallet - 48"L x 48"W x 4-3/4"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant