GLOBAL INDUSTRIAL™ GALVANIZED STEEL PALLET
Galvanized steel pallet is rust resistant making it ideal for corrosive environments. Heavy duty welded steel pallet has a galvanized finish for rust resistance. Offers 8,000 lb. static, 4,000 lb. fork and 2,200 lb. rack capacity. 3.9"H fork openings allow 2-way fork access for fork trucks. Base includes 5 deck board stringers and reinforced corners for increased strength and rigidity. Measures 4-3/4"H overall.
Global Industrial
Model # :WB298532
Global Industrial™ Stackable Open Deck Pallet, Galvanized Steel,2-Way,48"x40",8000 Lb Stat Cap
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$245.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 4-3/4 in |
| Weight | 66 lbs |
| Dynamic Fork Weight Capacity | 4000 lbs |
| Racking Weight Capacity | 2200 lbs |
| Static Floor Weight Capacity | 8000 lbs |
Product Details
| Type | Stackable |
| Top Deck | Open |
| Color | Gray |
| Availability | In Stock |
| Fork Entry | Two-Way Entry |
| Material | Galvanized Steel |
| Condition | New |
| Manufacturers Part Number | 298532 |
| Bottom Stringers | 5 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |