Elite Sales Galvanized Screw Pin Anchor Shackle - 3/4"
Our Screw Pin Anchor Shackles meet the performance requirements of Federal Specification RR-C-271D Type IVA, Grade A, Class 2, except for those provisions required of the contractor. Working load limit permanently shown on every shackle.
Elite Sales HG34SPAS 3/4" Galvanized Screw Pin Anchor Shackle - Pack of 10
|
Questions & Answers (0)
Product Description
PRICE
$189.95
4
4
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Weight Capacity | 9500 lbs |
| Weight | 2 lbs |
| Pin Diameter | 7/8 in |
| Dimension F | 1.94" |
| Dimension C | 2.88 in |
| Inner Width | 1-15/16 mm |
| Dimension A | 3/4" |
| Material Diameter - Chain Size | 3/4 |
| Dimension B | 7/8" |
| Dimension D | 1.19" |
| Dimension E | 1.88" |
Product Details
| Body Material | Galvanized Steel |
| Color | Silver |
| Style | Galvanzied Screw Pin Anchor Shackle |
| Material | Galvanized Steel |
| Construction Type | Connectors & Links |
| Package Quantity | 10 |
| Manufacturers Part Number | HG34SPAS |
| Brand | Elite Sales |
Warranty
| Warranty | 30 Days for Material |